Motion
6505-16-12
6505-16-12 ADAPTER STRAIGHT MP-FJS
Mi Item #04823059
MFR #6505-16-12
Price$61.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6505-16-12 ADAPTER STRAIGHT MP-FJS
Mi Item #04823059
MFR #6505-16-12

Mfr description
6505-16-12 ADAPTER STRAIGHT MP-FJS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.71/each

Specifications

Dimensions

  • End 1 Size
    1 in, 3/4 in
  • End 2 Size
    1 in, 3/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Pipe
  • End 1 Thread
    1-1/16-12 UN, 1-11-1/2 NPTF
  • End 2 Style
    Female JIC Swivel, Male Pipe
  • End 2 Thread
    1-1/16-12 UN, 1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    6505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)