Motion
NG 127 S WH-Small

DUPONT SPECIALTY PRODUCTS
NG 127 S WH-Small

Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, Medium
Mi Item #04823097
MFR #NG 127 S WH-Small
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT SPECIALTY PRODUCTS
NG 127 S WH-Small

Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Zipper Front Closure, White, Medium
Mi Item #04823097
MFR #NG 127 S WH-Small

Mfr description
NG127SWHMD0025NP MD WHITE COVERALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Chest Size
    23-1/2 in
  • Material Weight
    1.8 oz/yd²
  • Size
    Medium

Details

  • Additional Details
    Storm Flap
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1117, ASTM D257, ASTM D5034, ASTM D751
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Number Of Pockets
    0
  • Product Line
    ProShield NexGen
  • Product Type
    Disposable Coveralls
  • Seam Type
    Serged
  • UPC_NO
    0888120004753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)