Overview
Mfr description
TB 2539 SINT BRZ WASHER 13549
Specifications
- Bearing MaterialOil-Impregnated Bronze
- Inside Diameter
- Outside Diameter
- Plug TypeNo Plugs
- Maximum PV Value10000
- Max V Value1200 fp/min
- Material SpecificationSAE 841
- Standards MetMil-B-5687C
- UPC_NO781711135495
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data