1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAUREY MANUFACTURING CO
2AK51HBX
V-belt Pulley - 2 Groove, 4.9500 in O.D., Cast Iron Material
MI ITEM #
04827910
MFR #
2AK51HBX
Price
$71.31
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MAUREY MANUFACTURING CO 2AK51HBX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAUREY MANUFACTURING CO
2AK51HBX
V-belt Pulley - 2 Groove, 4.9500 in O.D., Cast Iron Material
MI ITEM #
04827910
MFR #
2AK51HBX
Mfr description
2AK51H PULLEY HQ BX HQ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$71
.31
/each
Add to Cart
Specifications
Dimensions
Datum Diameter
4.7000 in
Face
Width
1.3750 in
Hub Projection
0.0625 in
Outside
Diameter
4.9500 in
Weight
3.2 lbs
Details
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Series
AK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items