1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MAUREY MANUFACTURING CO
2BK2810018BX
V-belt Pulley - 2 Groove, 1.1250 in Bore Size, 2.9500 in O.D., Cast Iron Material
MI ITEM #
04827996
MFR #
2BK2810018BX
Price
$53.39
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
MAUREY MANUFACTURING CO 2BK2810018BX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAUREY MANUFACTURING CO
2BK2810018BX
V-belt Pulley - 2 Groove, 1.1250 in Bore Size, 2.9500 in O.D., Cast Iron Material
MI ITEM #
04827996
MFR #
2BK2810018BX
Mfr description
2BK28 PULLEY BX 1-1/8
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.39
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.1250 in
Datum Diameter
2.6000 in
Face
Width
1.7500 in
Hub Projection
0.4688 in
Outside
Diameter
2.9500 in
Weight
1.9 lbs
Details
Material
Cast Iron
Number Of
Grooves
2
Product Type
V-Belt Pulleys
Series
BK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items