Motion
AK6110000BX
V-belt Pulley - 1 Groove, 1.0000 in Bore Size, 5.9500 in O.D., Cast Iron Material
Mi Item #04832772
MFR #AK6110000BX
Price$42.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 1.0000 in Bore Size, 5.9500 in O.D., Cast Iron Material
Mi Item #04832772
MFR #AK6110000BX

Mfr description
AK61 PULLEY BX 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.46/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Datum Diameter
    5.7000 in
  • Face Width  
    0.7500 in
  • Hub Projection
    0.0625 in
  • Outside Diameter  
    5.9500 in
  • Weight
    2.1 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    AK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)