Motion
BC6810316BX
V-belt Pulley - 1 Groove, 1.1875 in Bore Size, 6.7500 in O.D., Cast Iron Material
Mi Item #04833118
MFR #BC6810316BX
Price$65.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1 Groove, 1.1875 in Bore Size, 6.7500 in O.D., Cast Iron Material
Mi Item #04833118
MFR #BC6810316BX

Mfr description
BC68 PULLEY BX 1-3/16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.21/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Datum Diameter
    6.4000 in
  • Face Width  
    0.8750 in
  • Hub Projection
    0.6562 in
  • Outside Diameter  
    6.7500 in
  • Weight
    3.3 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Series
    BC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)