Motion
D514010000BX
V-belt Pulley - 2 Groove, 1.0000 in Bore Size, 13.9500 in O.D., Cast Iron Material
Mi Item #04834098
MFR #D514010000BX
Price$220.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 2 Groove, 1.0000 in Bore Size, 13.9500 in O.D., Cast Iron Material
Mi Item #04834098
MFR #D514010000BX

Mfr description
D5140 PULLEY BX 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.13/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Datum Diameter
    13.6000 in
  • Face Width  
    1.7500 in
  • Hub Projection
    0.6250 in
  • Outside Diameter  
    13.9500 in
  • Weight
    18.4 lbs

Details

  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)