Motion
D832510000BX
V-belt Pulley - 1.0000 in Bore Size, 3.2500 in O.D.
Mi Item #04834172
MFR #D832510000BX
Price$108.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 1.0000 in Bore Size, 3.2500 in O.D.
Mi Item #04834172
MFR #D832510000BX

Mfr description
D8325 VP PULLEY BX 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.10/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    3.2500 in
  • Weight
    3.3 lbs

Details

  • Product Type
    V-Belt Pulleys
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)