Motion
D857510058BX
V-belt Pulley - 0.6250 in Bore Size, 6.0000 in O.D.
Mi Item #04834186
MFR #D857510058BX
Price$215.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Pulley - 0.6250 in Bore Size, 6.0000 in O.D.
Mi Item #04834186
MFR #D857510058BX

Mfr description
D8575 VP PULLEY BX 1-5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$215.28/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Outside Diameter  
    6.0000 in
  • Weight
    8.7 lbs

Details

  • Product Type
    V-Belt Pulleys
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)