Motion
HSF-6
Toothed Hole Saw - Toothed, High Speed Steel, 11/16 in Saw Diameter, Hole Saw Only
Mi Item #04835295
MFR #HSF-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Hole Saw - Toothed, High Speed Steel, 11/16 in Saw Diameter, Hole Saw Only
Mi Item #04835295
MFR #HSF-6

Mfr description
HSF-6 11/16 HOLESAW HSS FINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Saw Diameter  
    11/16 in

Details

  • Body Material
    High Speed Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Series
    HSF Fine Tooth
  • Slug Removal
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)