Motion
313SZZ-HYB#1

MRC (SKF)
313SZZ-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04835304
MFR #313SZZ-HYB#1
Your Price$2,879.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
313SZZ-HYB#1

Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 140 mm OD, 33 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04835304
MFR #313SZZ-HYB#1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2,879.42/each(List $3,359.56)

Overview

Mfr description
313SZZ-HYB#1
  • Hybrid Ceramic deep groove ball bearings

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    33 mm
  • Element Material
    Silicone nitride ceramic
  • Fillet Radius
    2 mm
  • Series
    63
  • Resistance Features
    Current-Insulating Hybrid
  • Radial Dynamic Load Capacity
    21920 lbf
  • Radial Static Load Capacity
    13490 lbf
  • Manufacturer Catalog Number
    313SZZ-HYB#1
  • UPC_NO
    097741123297
  • Weight
    5 lbs
  • Features & Benefits
    • Hybrid Ceramic deep groove ball bearings
  • Description
    313SZZ-HYB#1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 313SZZ-HYB#1 Radial/Deep Groove Ball Bearing features 65 mm bore diameter, straight bore, double sealed closure, 140 mm outside diameter, and 33 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text