Motion
N5996-9T 2IN S HS

REXNORD INC
N5996-9T 2IN S HS

Solid Molded - Molded Non-Split Sprocket, 9 Teeth, 2 in Bore Dia., 6.5790 in Pitch Dia., HS Material
Mi Item #04835411
MFR #N5996-9T 2IN S HS
Price$147.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
N5996-9T 2IN S HS

Solid Molded - Molded Non-Split Sprocket, 9 Teeth, 2 in Bore Dia., 6.5790 in Pitch Dia., HS Material
Mi Item #04835411
MFR #N5996-9T 2IN S HS

Mfr description
114-3506-1 HS5996-9T 2 SQ
  • 5996 Series Molded Non-Split Sprocket With 9 Teeth And a 2 Inch Square Shaft-Ready Bore Molded In Hs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.16/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Length Through Bore
    1.88 in
  • Maximum Bore
    3-1/2 in
  • Pitch Diameter  
    6.5790 in
  • Weight
    0.61 lbs

Details

  • Bore Type
    Shaft-Ready
  • Chain / Sprocket Type
    Molded Non-Split Sprocket
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Green Heat Stabilized
  • Number Of Teeth  
    9
  • Sprocket Material
    HS
  • Sprocket Type
    Molded Non-Split Sprocket
  • UPC_NO
    793699424898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)