Motion
SX158-6 2-3/8 X 2-5/8

LOVEJOY INC
SX158-6 2-3/8 X 2-5/8

Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore
MI ITEM #04835470
MFR #SX158-6 2-3/8 X 2-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX158-6 2-3/8 X 2-5/8

Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore
MI ITEM #04835470
MFR #SX158-6 2-3/8 X 2-5/8

Mfr description
SX158-6 2-3/8 X 2-5/8 COMPLETE COUPLING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore - Side 1
    2.3750 in
  • Bore - Side 2
    2.6250 in
  • Bore Diameter
    70 mm
  • Coupling Overall Length
    264 mm
  • Coupling Size Code
    158-6
  • Distance Between Shafts
    124 mm
  • Flange Outside Diameter
    158 mm
  • Hub End Diameter
    98 mm
  • Length Through Bore
    70 mm
  • Weight
    28.63 lbs

Details

  • Bore Type
    Rough Stock
  • Disc Coupling Type
    Spacer Coupling
  • Number Of Bolt Holes
    6
  • Product Type
    Complete Disc Couplings
  • Series
    SX-6
  • Torque Capacity
    17700 in
  • UPC_NO
    697904991437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)