Motion
SX185-6 X 7 SPACER

LOVEJOY INC
SX185-6 X 7 SPACER

69790491450 Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore, 7.2800 in OD, 11.8000 in OAL
MI ITEM #04835475
MFR #SX185-6 X 7 SPACER
List Price$650.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX185-6 X 7 SPACER

69790491450 Complete Disc Coupling - Series SX-6, Spacer Coupling, Rough Stock Bore, 7.2800 in OD, 11.8000 in OAL
MI ITEM #04835475
MFR #SX185-6 X 7 SPACER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$650.26/each for your price

Overview

Mfr description
SX185-6-SPCR-BSE=7"

Specifications

  • Series
    SX-6
  • Disc Coupling Type
    Spacer Coupling
  • Bore Type
    Rough Stock
  • Overall Length
    11.8000 in
  • Bore - Side 1
    3.130 in
  • Bore - Side 2
    3.130 Max in
  • Outside Diameter
    7.2800 in
  • Coupling Size Code
    185-6
  • Distance Between Shafts
    5.5000 in
  • Max Rpm
    10500 rpm
  • Maximum Bore Diameter
    3.1300 in
  • Length Through Bore
    3.1500 in
  • Disc Shape
    Scalloped
  • Number Of Bolt Holes
    6
  • Includes
    Spacer
  • Max Angular Misalignment
    1.5 °
  • Max Axial Misalignment
    3.7 mm
  • Weight
    11.05 lbs
  • Manufacturer Product Page
  • Installation Instructions
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text