Motion
7000121664 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845619, 5 IN VF

3M
7000121664 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845619, 5 IN VF

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #04835524
MFR #7000121664 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845619, 5 IN VF
List Price$9.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000121664 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845619, 5 IN VF

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #04835524
MFR #7000121664 STANDARD ABRASIVES SURFACE CONDITIONING GP DISC, 845619, 5 IN VF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.64/each for your price

Overview

Mfr description
7000121664 STANDARD ABRASIVES SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending, coating removal, finishing, and light deburring
  • Aluminum Oxide on GP material provides high initial and extended cut rate
  • Best material when low contact pressure and load resisting are required
  • Most efficient on ferrous materials on both flat and contoured surfaces
  • Available with Hook and Loop attachment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051115325311
  • UPC_NO
    00051115325311

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text