Motion
52430
Air Cut Off Grinder - Maximum Speed 15000 rpm
Mi Item #04835531
MFR #52430
Price$795.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Cut Off Grinder - Maximum Speed 15000 rpm
Mi Item #04835531
MFR #52430

Mfr description
52430 4" DIA CUT-OFF SAW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.85/each

Specifications

Dimensions

  • Grinding Wheel Diameter
    4 in
  • Inlet Size
    0.25 in
  • Overall Height
    4.75 in
  • Overall Length
    7.38 in

Details

  • Air Consumption @ Load
    32.0 cfm
  • Air Inlet
    1/4 in
  • Horsepower
    0.70 hp
  • Includes
    Safety-Lock Lever
  • Maximum Speed
    15000 rpm
  • UPC_NO
    0616026524309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)