Motion
924
Crossfire Sniper Safety Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04835558
MFR #924
Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crossfire Sniper Safety Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04835558
MFR #924

Mfr description
924 SNIPER CL LENS MATTE BLK FRAME
  • Vented rubber nose piece for added comfort
  • Lightweight, flexible temples for a comfortable fit
  • Hard coat polycarbonate lens protects against scratches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.76/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87-2010
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Logo
    CROSSFiRE
  • Metal Frame
    Non-Metal Frame
  • Product Line
    ER
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)