Specifications
Dimensions
- Trade Size4/0
Details
- Chain TypeLock Link
- Description KeywordLow Carbon Steel
- Link End TypeWrapped
- MaterialSteel
- Material SpecificationLow Carbon
- Working Load Capacity485 lbs
Overview
Mfr description
0744024 LOCK LK CHAIN 4/0 B/K CTN 100'