Motion
0990837
PLASTIC CHAIN,#8,YELLOW,60'/RL
Mi Item #04835768
MFR #0990837
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLASTIC CHAIN,#8,YELLOW,60'/RL
Mi Item #04835768
MFR #0990837

Mfr description
0990837 PLASTIC CHAIN, #8, YELLOW,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft

Details

  • Color
    Yellow
  • Material
    Plastic
  • Product Type
    Barrier Rope & Chain
  • Type
    Barrier Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)