Motion
3640535
SWIVEL JAW/EYE 275-G 5/16 GALV
MI ITEM #04835769
MFR #3640535
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWIVEL JAW/EYE 275-G 5/16 GALV
MI ITEM #04835769
MFR #3640535

Mfr description
3640535 SWIVEL JAW/EYE 275-G 5/16 GALV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Trade Size
    5/16 in

Details

  • Additional Details
    Design Factor: 5 to 1
  • Standards Met
    ASTM A-153, Federal Specification RR-C-271 Type VII, Class 3
  • Weight Capacity
    12500 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)