Specifications
Dimensions
- Overall Depth3/8 in
- Overall Length3-7/32 in
- Overall Width1-9/32 in
- Weight0.36 lbs
Details
- Accessory TypeLatch Kit for Hooks
- Manufacturer Upc Number020418177149
- Product TypesLatch Kit For Hook
- UPC_NO020418177149
Overview
Mfr description
3991407 LATCH KIT UNIVERSAL - 11/31