Motion
4503315
Clevis Grab Hook - Alloy Steel Material, 2 ton Wt. Capacity, Painted
Mi Item #04835771
MFR #4503315
Price$18.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - Alloy Steel Material, 2 ton Wt. Capacity, Painted
Mi Item #04835771
MFR #4503315

Mfr description
4503315 HOOK 1/4 ALLOY CLEV. GRAB #473A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.95/each

Specifications

Dimensions

  • Weight
    0.38 lbs
  • Working Load Limit
    4100 lb.

Details

  • Accessory Type
    Clevis Grab Hook
  • Color
    Orange
  • Finish Coating
    Painted
  • Manufacturer Upc Number
    020418074103
  • Material
    Alloy Steel
  • Product Types
    Clevis Grab Hook
  • UPC_NO
    020418074103
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)