Motion
5664615
Cam-Alloy® Eye Foundry Hook - 3/8 in, Grade 100, 3 in Opening, 8800 lbs Capacity
MI ITEM #04835773
MFR #5664615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Foundry Hook - 3/8 in, Grade 100, 3 in Opening, 8800 lbs Capacity
MI ITEM #04835773
MFR #5664615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5664615 HOOKS 3/8 FOUNDRY-SYS 10

Specifications

  • Hook Type
    Eye Foundry Hook
  • Hook Size
    3/8 in
  • Weight Capacity
    8800 lbs
  • Material
    Steel
  • Opening Width
    3 in
  • Length
    5-3/4 in
  • Hook Grade
    Grade 100
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text