Motion
5665015
Cam-Alloy® Eye Foundry Hook - 5/8 in, Grade 100, 4 in Opening, 22600 lbs Capacity
MI ITEM #04835774
MFR #5665015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Eye Foundry Hook - 5/8 in, Grade 100, 4 in Opening, 22600 lbs Capacity
MI ITEM #04835774
MFR #5665015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5665015 HOOKS 5/8 FOUNDRY-SYS 10

Specifications

  • Hook Type
    Eye Foundry Hook
  • Hook Size
    5/8 in
  • Weight Capacity
    22600 lbs
  • Material
    Steel
  • Opening Width
    4 in
  • Length
    8.06 in
  • Hook Grade
    Grade 100
  • Additional Details
    Locking Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text