Specifications
Dimensions
- Hook Size3/4 in
- Length9-1/4 in
- Opening Width4-1/2 in
Details
- Additional DetailsLocking Latch Included
- Hook GradeGrade 100
- Hook TypeEye Foundry Hook
- MaterialSteel
- Weight Capacity35300 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)