Motion
5682215
Cam-Alloy® Master Link Sub Assembly - 9/32 in, Painted Green, 6.00 x 3.00 in Oblong Link Inner Dimensions
Mi Item #04835776
MFR #5682215
Price$270.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Link Sub Assembly - 9/32 in, Painted Green, 6.00 x 3.00 in Oblong Link Inner Dimensions
Mi Item #04835776
MFR #5682215

Mfr description
5682215 LINK MASTER-SUB ASSY GR10 FOR TO
  • For Construction of Triple, Quad and Double Basket Slings
  • 5 to 1 Design Factor
  • Meet or Exceed All Requirements of ASME B30.26
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$270.53/each

Specifications

Dimensions

  • Master Coupling Link Inside Length
    2.75 in
  • Master Coupling Link Inside Width
    1.50 in
  • Master Coupling Link Material Dia
    0.53 in
  • Master Oblong Link Inside Length
    6.00 in
  • Master Oblong Link Inside Width
    3.00 in
  • Master Oblong Link Material Diameter
    0.81 in
  • Trade Size
    9/32 in

Details

  • Description Keyword
    6.00 x 3.00 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Material
    Steel
  • Weight Capacity
    12900 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)