Motion
5683515
Cam-Alloy® Master Oblong Link - 1-1/4 in, Painted Green, 8.00 x 4.00 in Oblong Link Inner Dimensions
MI ITEM #04835777
MFR #5683515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Oblong Link - 1-1/4 in, Painted Green, 8.00 x 4.00 in Oblong Link Inner Dimensions
MI ITEM #04835777
MFR #5683515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5683515 CHAIN VO-4 MASTER OBLONG LINK-SY

Specifications

  • Trade Size
    1-1/4 in
  • Master Oblong Link Inside Length
    8.00 in
  • Master Oblong Link Inside Width
    4.00 in
  • Master Oblong Link Material Diameter
    1.25 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Description Keyword
    8.00 x 4.00 in
  • Material
    Steel
  • Weight Capacity
    45200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text