Motion
5683615
Cam-Alloy® Master Oblong Link - 1-5/8 in, Painted Green, 10.50 x 5.25 in Oblong Link Inner Dimensions
MI ITEM #04835778
MFR #5683615
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Master Oblong Link - 1-5/8 in, Painted Green, 10.50 x 5.25 in Oblong Link Inner Dimensions
MI ITEM #04835778
MFR #5683615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5683615 CHAIN VO-5 MASTER OBLONG LINK-SY

Specifications

  • Trade Size
    1-5/8 in
  • Master Oblong Link Inside Length
    10.50 in
  • Master Oblong Link Inside Width
    5.25 in
  • Master Oblong Link Material Diameter
    1.63 in
  • Finish Coating
    Painted Green
  • Link Grade
    Grade 100
  • Description Keyword
    10.50 x 5.25 in
  • Material
    Steel
  • Weight Capacity
    70600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text