Motion
5746495
Quick-Alloy® Sling Hook w/ Latch - 9/32 in, Grade 100, 1-1/4 in Opening, 4300 lbs Capacity
MI ITEM #04835780
MFR #5746495
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Sling Hook w/ Latch - 9/32 in, Grade 100, 1-1/4 in Opening, 4300 lbs Capacity
MI ITEM #04835780
MFR #5746495

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5746495PL HOOK 9/32 QA W/LATCH GRADE 100

Specifications

  • Hook Type
    Sling Hook w/ Latch
  • Hook Size
    9/32 in
  • Weight Capacity
    4300 lbs
  • Material
    Steel
  • Opening Width
    1-1/4 in
  • Length
    3-3/4 in
  • Hook Grade
    Grade 100
  • Additional Details
    Latch Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text