Motion
5746695
Quick-Alloy® Sling Hook w/ Latch - 3/8 in, Grade 100, 1-5/16 in Opening, 8800 lbs Capacity
MI ITEM #04835782
MFR #5746695
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Sling Hook w/ Latch - 3/8 in, Grade 100, 1-5/16 in Opening, 8800 lbs Capacity
MI ITEM #04835782
MFR #5746695

Mfr description
5746695PL HOOK 3/8 SLING SYSTEM 10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Size
    3/8 in
  • Length
    4-3/4 in
  • Opening Width
    1-5/16 in

Details

  • Additional Details
    Latch Included
  • Hook Grade
    Grade 100
  • Hook Type
    Sling Hook w/ Latch
  • Material
    Steel
  • Weight Capacity
    8800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)