Motion
7100108
Eye Bolt - 2-9/16 in Eye Dia., 7/8 Thread Size, 3-1/2 in OAL, Steel Material, Galvanized Finish
MI ITEM #04835793
MFR #7100108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-9/16 in Eye Dia., 7/8 Thread Size, 3-1/2 in OAL, Steel Material, Galvanized Finish
MI ITEM #04835793
MFR #7100108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100108 EYE NUT 776G #6 7/8

Specifications

  • Outside Eye Diameter
    4-5/16 in
  • Inside Eye Diameter
    2-9/16 in
  • Thread Size
    7/8
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Shoulder
    No Shoulder
  • Overall Length
    3-1/2 in
  • Thread Length
    1-1/2 in
  • Weight
    1.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text