Motion
7100109
Eye Bolt - 3-1/16 in Eye Dia., 1 Thread Size, 4 in OAL, Steel Material, Galvanized Finish
MI ITEM #04835794
MFR #7100109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 3-1/16 in Eye Dia., 1 Thread Size, 4 in OAL, Steel Material, Galvanized Finish
MI ITEM #04835794
MFR #7100109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100109 EYE NUT 776G #7 1"

Specifications

  • Outside Eye Diameter
    5-3/16 in
  • Inside Eye Diameter
    3-1/16 in
  • Thread Size
    1
  • Material
    Steel
  • Finish Coating
    Galvanized
  • Shoulder
    No Shoulder
  • Overall Length
    4 in
  • Thread Length
    1-1/4 in
  • Weight
    2-3/4 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text