1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7205636
BLOCK REG.WOOD 001AF 6 BRZ GL
MI ITEM #
04835795
MFR #
7205636
Price
$355.02
/each
Qty
Add to Cart
Previous Page
Home
Safety
Fall Protection
Anchors
Bolt and D-Ring Anchors
CAMPBELL CHAIN 7205636
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7205636
BLOCK REG.WOOD 001AF 6 BRZ GL
MI ITEM #
04835795
MFR #
7205636
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$355.02
/each
Qty
Add to Cart
Specifications
Dimensions
Bolt Or Hole Diameter
1/2 in
Length
6 in
Working Thickness
1 in
Details
Capacity
1800 lbs
Finish Coating
Galvanized
Material
Wood
Type
Block
Overview
Mfr description
7205636 BLOCK REG.WOOD #001AF 6" BZ GL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought