Motion
7245435
BLOCK METAL 3041AF 4 BRZ GLV.
Mi Item #04835797
MFR #7245435
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLOCK METAL 3041AF 4 BRZ GLV.
Mi Item #04835797
MFR #7245435

Mfr description
7245435 BLOCK METAL 3041AF 4"BRZ GL 1 10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Or Hole Diameter
    3/8 in
  • Working Thickness
    1/2 in

Details

  • Capacity
    700 lbs
  • Finish Coating
    Galvanized
  • Material
    Steel
  • Type
    Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)