Motion
T7601201
Swivel Round Eye Bolt Snap - 1/2 in, Iron, 110 lb Capacity, #225R Figure Number
MI ITEM #04835805
MFR #T7601201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Round Eye Bolt Snap - 1/2 in, Iron, 110 lb Capacity, #225R Figure Number
MI ITEM #04835805
MFR #T7601201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4 in
  • Opening Width
    3/8 in
  • Size
    1/2 in

Details

  • Figure Number
    #225R
  • Finish Coating
    Zinc Plated
  • Material
    Iron
  • Weight Capacity
    110 lbs

Overview

Mfr description
T7601201 SNAP 1/2 SWIVELING BOLT #225 R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought