1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7605521
Double-Ended Bolt Snap - 4-3/4 in, Iron, 110 lb Capacity, #163 Figure Number
MI ITEM #
04835807
MFR #
T7605521
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7605521
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7605521
Double-Ended Bolt Snap - 4-3/4 in, Iron, 110 lb Capacity, #163 Figure Number
MI ITEM #
04835807
MFR #
T7605521
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T7605521 SNAP BOLT DBLEND CD #163
Specifications
Size
4-3/4 in
Opening Width
3/8 in
Material
Iron
Weight Capacity
110 lbs
Figure Number
#163
Length
4-3/4 in
Finish Coating
Zinc Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data