1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7606021
Rigid Open Eye Bolt Snap - 1/2 in, Iron, 60 lb Capacity, #232 Figure Number
MI ITEM #
04835808
MFR #
T7606021
List Price
$11.63
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7606021
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7606021
Rigid Open Eye Bolt Snap - 1/2 in, Iron, 60 lb Capacity, #232 Figure Number
MI ITEM #
04835808
MFR #
T7606021
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$11.63
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T7606021 SNAP 1/2 RIGID BOLT #232 OPEN
Specifications
Size
1/2 in
Opening Width
7/16 in
Material
Iron
Weight Capacity
60 lbs
Figure Number
#232
Length
4 in
Finish Coating
Zinc Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data