Motion
T7607602
SNAP BOLT RD SWL NI 5025 3/8 TAGGE
Mi Item #04835809
MFR #T7607602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP BOLT RD SWL NI 5025 3/8 TAGGE
Mi Item #04835809
MFR #T7607602

Mfr description
T7607602 SNAP BOLT RD SWL NI 5025 3/8 T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-7/8 in
  • Opening Width
    5/16 in
  • Size
    3/8 in

Details

  • Finish Coating
    Nickel Plated
  • Material
    Iron
  • Weight Capacity
    60 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)