Motion
T7615302
Double-Ended Bolt Snap - 4 in, Zinc, 60 lb Capacity, #162Z Figure Number
Mi Item #04835810
MFR #T7615302
Price$6.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Ended Bolt Snap - 4 in, Zinc, 60 lb Capacity, #162Z Figure Number
Mi Item #04835810
MFR #T7615302

Mfr description
T7615302 SNAP BOLT DBL END NI #162Z 4"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.15/each

Specifications

Dimensions

  • Length
    4 in
  • Opening Width
    3/8 in
  • Size
    4 in

Details

  • Figure Number
    #162Z
  • Finish Coating
    Nickel Plated
  • Material
    Zinc
  • Weight Capacity
    60 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)