Motion
T7670629
1/4 WIRE ROPE THIMBLE
Mi Item #04835813
MFR #T7670629
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 WIRE ROPE THIMBLE
Mi Item #04835813
MFR #T7670629

Mfr description
T7670629 THIMBLE 1/4 WIRE ROPE REG 755G
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Max Compatible Wire Rope Size
    1/4 in
  • Overall Height
    1.875 in
  • Weight
    0.10 lbs, 0.100

Details

  • Finish Coating
    Galvanized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)