Motion
T9401424
1/4\ in Clevis Slip Hook, Grade 43, Zinc Plated
MI ITEM #04835815
MFR #T9401424
Price$11.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4\ in Clevis Slip Hook, Grade 43, Zinc Plated
MI ITEM #04835815
MFR #T9401424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.01/each

Specifications

Dimensions

  • Hook Opening Size
    15/16 in
  • Hook Size
    1/4 in
  • Length
    5.100
  • Trade Size
    1/4 in
  • Weight
    1.80 lbs, 1.800
  • Width
    4.900

Details

  • Color
    Silver
  • Finish Coating
    Zinc Plated
  • Hook Grade
    Grade 43
  • Hook Type
    Clevis Slip Hook
  • Material
    Carbon Steel
  • Weight Capacity
    2600 lbs

Overview

Mfr description
T9401424 1/4 CLEVIS SLIP HOOK GR 43 IMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought