Motion
T9640835
SHACKLE SCREW PIN 1/2 H/G TAGGED
MI ITEM #04835816
MFR #T9640835
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHACKLE SCREW PIN 1/2 H/G TAGGED
MI ITEM #04835816
MFR #T9640835

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T9640835 SHACKLE SCREW PIN 1/2 H/G TAGG
  • Drop-Forged Carbon Steel
  • WLL Marked on Each Shackle
  • UPC Tagged
  • DO NOT EXCEED THE WORKING LOAD LIMIT

Specifications

  • Type
    Shackle Anchor
  • Shackle Size
    1/2 in
  • Weight Capacity
    2 ton
  • Width Between The Eyes
    0.860 in
  • Bolt/Pin Diameter
    0.620 in
  • Inside Shackle Length
    1.860 in
  • Inside Shackle Width
    1.300 in
  • Material
    Steel
  • Finish Coating
    Galvanized

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text