Motion
10058
Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 29 PC
MI ITEM #04835817
MFR #10058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, Non-Impact, Hex Bit Socket Points, 3/8 in Drive Size, Bit Shaft Style, Number of Sockets: 29 PC
MI ITEM #04835817
MFR #10058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10058 7-PC HEX BIT METRIC SOCKET SET

Specifications

  • Shaft Style
    Bit
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    29 PC
  • Drive Size
    3/8 in
  • Measurement System
    Metric
  • Socket Points
    Hex Bit
  • Socket Sizes
    10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
  • Material
    Steel
  • Finish Coating
    Silver

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text