1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
4283
Pry Bar - 1/2 in Diameter, 16 in OAL, Alloy Steel Material
MI ITEM #
04835818
MFR #
4283
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
CRAFTSMAN 4283
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
4283
Pry Bar - 1/2 in Diameter, 16 in OAL, Alloy Steel Material
MI ITEM #
04835818
MFR #
4283
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
9-4283 BAR 16" PRY 1/2 STOCK
Specifications
Bar Type
Pry Bar
Bar Diameter
1/2 in
Overall Length
16 in
Material
Alloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data