Specifications
Dimensions
- Drive Size1/2 in
- Socket Sizes12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
Details
- Measurement SystemMetric
- Number of Sockets11 PC
- Socket Points12 PT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)