Motion
38465
Ball Pein Hammer - 16 oz Head Weight, Hickory Handle Style
Mi Item #04835836
MFR #38465
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Pein Hammer - 16 oz Head Weight, Hickory Handle Style
Mi Item #04835836
MFR #38465

Mfr description
9-38465 HAMMER BALL PEIN 16OZ WITH HICKO
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Weight
    16 oz

Details

  • Handle Style
    Hickory
  • Head Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Not Non-Sparking
  • Vibration Resistance
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)