Motion
40811
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.035 in Range, 36 Blades
MI ITEM #04835837
MFR #40811
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.035 in Range, 36 Blades
MI ITEM #04835837
MFR #40811

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in

Details

  • Blade Material
    Steel
  • Blade Type
    Straight
  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.002 to 0.035 in
  • Number Of Blades
    36

Overview

Mfr description
9-40811 FEELER GAGE SET 36 BLADE STANDAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought