1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CRAFTSMAN
4118
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in
Mi Item #
04835838
MFR #
4118
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Screwdrivers
Screwdrivers
CRAFTSMAN 4118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRAFTSMAN
4118
Screwdriver - Phillips TiP, #2 Tip Size, 1-1/2 in
Mi Item #
04835838
MFR #
4118
Mfr description
9-4118 SCRDRVR #2X1-1/2 PHILLIPS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
1-1/2 in
Tip Size
#2
Details
Blade Shape
Round
Blade Type
Round
Magnetic
No
Tip Style
Phillips
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items