Specifications
Dimensions
- Blade Length4 in
- Tip Size#2
Details
- Blade MaterialAlloy Steel
- Blade ShapeRound
- Blade TypeRound
- Corrosion ResistantCorrosion-Resistant
- Finish CoatingNickel
- Handle StylePlastic
- Tip StylePhillips
Overview
Mfr description
9-41295 SCRDRVR #2X4" PHILLIPS